![lcl1101cd](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/104190699.jpg?preset=medium)
PHILIPS LIGHTING 6 3/4 inch Lytecaster Performance Open Reflector Vertical CFL UniFrame Clear Diffuse
Description
"6-3/4" CLEAR DIFFUSE DOWNLIGHT-VERT"
Specifications
Brand Name | Lightolier | Sub Brand | Lytecaster |
Item Name | 6-3/4 in Reflector Trim | Type | Vertical |
Housing Material | Formed Aluminum | Mounting Type | Recessed |
Diameter | 7-7/8 in | Color | Diffuse Clear |
For Use With | Performance Recessed Open Downlight | Standards | cULus Listed |
UPC | 784197546069 |
Packages
1 - UNIT - 1 |