![lcl1101hcd](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/228932419.jpg?preset=medium)
PHILIPS LIGHTING 6-3/4 inch Philips Lightolier Uniframe Compact Fluorescent Performance Series Reflector Trim, Horizontal Open Downlight
Description
It is clear that the future holds tremendous challenges in the areas of energy consumption and the need for conservation. Lytecaster is committed to providing products that will help meet these ever changing needs by offering lighting that provides unsurpassed quality, exceptional performance and the latest technology for energy efficiency.
Specifications
Brand Name | Lightolier | Sub Brand | Lytecaster, Uniframe |
Item Name | 6 in Reflector Trim | Mounting | Horizontal |
Type | Open | Size | 6-3/4 in |
Color/Finish | Clear | Dimensions | 161.925 mm H |
For Use With | Lytecaster 1101 Series Downlights | UPC | 784197973094 |
Packages
1 - UNIT - 1 |