![lcl1102p1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/286438478.jpg?preset=medium)
PHILIPS LIGHTING 1102P1 6 3/4-inch Aperture Lytecaster Incandescent Standard Frame-In Kit
Description
Frame in kit use with the 1102P series
Specifications
Brand Name | Lightolier | Sub Brand | Lytecaster |
Item Name | Recessed Frame-In Kit | Voltage Rating | 120 V |
Lamp Type | Incandescent | Housing Material | Steel |
Number of Lamps | 1 | Height | 14.900 in |
Width | 228.6 mm | Depth | 282.575 mm |
Color | Gray | Application | Indoor Commercial - Recessed Downlights |
UPC | 784197110222 |
Packages
1 - UNIT - 1 | 312 - SKID - 312 |