PHILIPS LIGHTING 6-3/4 inch 1105 Series Aperture Step Baffle Reflector Trim, Matte Black
Description
6-3/4" 1105 Series Aperture Step Baffle Reflector Trim, Matte Black.
Specifications
Brand Name | Lightolier | Sub Brand | Lightolier |
Item Name | Step Baffle Trim with Ring | Type | Round |
Lamp Type | PAR38 Incandescent | Housing Material | Die-Cast Aluminum |
Lamp Wattage | 100 W | Number of Lamps | 1 |
Mounting Type | Recessed | Height | 7.7 in |
Width | 8.2 in | Color | Black |
Application | Indoor Commercial - Recessed Downlights | UPC | 784197123154 |
Packages
1 - UNIT - 1 | 50 - SS - 50 | 210 - SKID - 210 |