6-1/4" Lytecaster® Trim Pot PAR30 Specular Black Alzak® Cone, White
Description
"LYTECASTER 6-3/4" CONE BLACK - CANADA"
Specifications
Brand Name | Lightolier | Sub Brand | Lytecaster |
Item Name | 6 in Cone Trim | Ceiling Opening | 6-3/4 in |
Lamp Type | PAR30 | Housing Material | Aluminum |
Color | White, Specular Black Alzak Reflector | For Use With | Lytecaster Recessed Downlighting |
UPC | 662057679761 |
Packages
1 - UNIT - 1 | 210 - SKID - 210 |