PHILIPS LIGHTING 6-3/4 inch Lytecaster Trim Pot PAR30 Specular Clear Alzak Cone, White
Description
Specular clear AlzakĀ® aperture cone and Twin Tube lamps provide best efficiency. High reflectivity white reflector for maximum reflectance.
Specifications
Brand Name | Lightolier | Sub Brand | Lytecaster |
Item Name | 6 in Cone Trim | Type | Clear |
Voltage Rating | 0 to 10 V | Ceiling Opening | 6-3/4 in |
Lamp Type | PAR38 | Housing Material | Aluminum |
Color | Gloss, Clear | Application | Indoor Commercial |
UPC | 662057679778 |
Packages
1 - UNIT - 1 | 210 - SKID - 210 |