PHILIPS LIGHTING 6-3/4 inch Lytecaster Recessed Downlighting Low Profile Step Baffle, Black
Description
Reflector: hydroformed aluminium, white gloss finish on inside and trim flange
Specifications
Brand Name | Philips Lighting | Item Name | 6-5/16 in Baffle Trim |
Type | Direct Light Outlet, Symmetric | Housing Material | Aluminum |
Height | 98.425 mm | Color | White |
UPC | 784197110505 |
Packages
1 - UNIT - 1 | 210 - SKID - 210 |