PHILIPS LIGHTING 6-3/4 inch Aperture Lytecaster CFL Low Profile Series Specular Clear Alzak Cone, White Flange
Description
"LYTECASTER 6-3/4" THICK CONE CL - CANADA"
Specifications
Brand Name | Lightolier | Sub Brand | Lytecaster |
Item Name | 6 in Reflector Trim | Type | Low Profile |
Ceiling Opening | 6-3/4 in | Lamp Type | PAR30/Quad |
Housing Material | Aluminum | Lamp Wattage | 13/18/26 W |
Diameter | 6-1/4 in | Height | 4-1/4 in |
Color | Specular Clear Alzak, White Flange | For Use With | 1101T13, 1101T18, 1101T26 Series New Construction Housings |
UPC | 662057677743 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 100 - SS - 100 | 210 - SKID - 210 |