6-3/4" Aperture Lytecaster® Opal Disk
Description
"REC INC 100W A19 OPAL GLASS REFL"
Specifications
Brand Name | Lightolier | Sub Brand | Lytecaster |
Item Name | 6 in Opal Disk Trim | Ceiling Opening | 6-3/4 in |
Lamp Type | A19 Incandescent | Lamp Wattage | 100 W |
Mounting Type | Recessed | Color | White |
UPC | 784197123635 |
Packages
1 - UNIT - 1 | 120 - SKID - 120 |