CANLYTE 1127CL ADJUSTABLE ALZAK CON
Description
Accent lighting for horizontal or vertical surfaces or recessed downlighting for sloped ceilings. Fully adjustable 358° horizontally, 30° vertically. Lamp is recessed and shielded by die-cast baf¿e or aperture cone to reduce glare.
Specifications
Brand Name | Lightolier | Sub Brand | Lytecaster |
Item Name | Adjustable Cone Reflector Trim | Type | Direct Light Outlet, Symmetric |
Lamp Type | Compact Fluorescent/Incandescent | Height | 8-3/4 in |
Width | 6-1/4 in | Color | Specular Clear Alzak |
Application | Horizontal or Vertical Surfaces or Recessed Downlighting | UPC | 624563016201 |
Packages
1 - UNIT - 1 | 120 - SKID - 120 |