PHILIPS LIGHTING 6-1/8 inch Lytecaster Premium Die-Cast Shallow Baffle Sloped Ceiling, White Baffle
Description
Each downlight features a 6-3/4 round opening that precisely matches other 6-3/4 downlights in shape and ¿nish. Shallow slope: Lower brightness downlighting for shallow sloped ceilings. 14°- 30° (3/12-7/12) Pitch.
Specifications
Brand Name | Philips Lighting | Sub Brand | Lightolier |
Item Name | 6-3/4 in Baffle Trim | Type | Direct Light Outlet, Symmetric, Round, Shallow |
Housing Material | Aluminum | Lamp Wattage | 75 W |
Number of Lamps | 1 | Mounting Type | Recessed |
Height | 9-1/2 in | Width | 9.5 in |
Depth | 9.4 in | Color | White |
Application | Indoor Commercial - Recessed Downlights | UPC | 784197113520 |
Packages
1 - UNIT - 1 | 210 - SKID - 210 |