![lcl8031cl](/images/no-image-en.png)
6" Calculite® CFL, Open Downlight Reflector Trim, Specular Clear
Specifications
Brand Name | Lightolier | Sub Brand | Calculite |
Item Name | 6 in Open Downlight Reflector Trim | Type | Horizontal |
Lamp Type | Compact Fluorescent | Housing Material | Aluminum |
Color | Specular Clear | UPC | 784197254643 |
Packages
1 - UNIT - 1 | 100 - SS - 100 | 210 - SKID - 210 |