PHILIPS LIGHTING 6 inch LyteProfile Clear Reflector
Description
"6" LYTEPROFILE COMFORT CLEAR REFLECTOR"
Specifications
Brand Name | Lightolier | Sub Brand | LyteProfile |
Item Name | 6 in Cone Trim | Type | Round |
Lamp Type | LED | Mounting Type | Recessed |
Color | Comfort Clear Reflector, White Flange | For Use With | Open Downlight Fixture |
Standards | cULus Listed, Energy Star Certified | UPC | 662057994796 |
Packages
1 - UNIT - 1 |