Abbotsford
lclz6rdl20840wocdz10u

PHILIPS LIGHTING 6 inch 120V 4000K 2000LM Class Reflector LED Trim, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:Z6RDL20840WOCDZ10U

Description

"ELYTE 6 RND 2000 80CRI 40K OPN CD WH"

Specifications

Brand Name Lightolier Sub Brand EasyLyte
Item Name LED Trim Fixture Voltage Rating 0 - 10 V
Recessed Trim Type 6 in Round Color Temperature 40000 K
Color Rendering Index (CRI) 80 Lumens 2000 lm
Housing Finish White UPC 190096103195

Packages

1 - UNIT - 1