Abbotsford
lithv6th6004bk

LITELINE 6-inch Metal Baffle for BR40/PAR38, White

Inventory
Unavailable for order
Manufacturer:LITELINE
Manufacturer #:HV6-TH6004-BK

Description

Black stepped metal baffle with white trim trim ring. For use with BR40, PAR38 150W lamps.

Specifications

Brand Name Liteline Item Name 6 in Stepped Baffle Trim with Ring
Type Direct Light Outlet, Symmetric Housing Material Steel
Color Black For Use With BR40, PAR38 150 W Lamps

Packages

1 - UNIT - 1 12 - UNIT - (12) 24 - UNIT - 24