LITELINE 6-inch Black Metal Baffle for BR30/PAR30 BR40/PAR30 Lamps, White
Description
Black metal baffle with white trim ring. For use with PAR30, BR30, PAR38, BR40, 90W lamps.
Specifications
Brand Name | Liteline | Item Name | 6 in Baffle Trim with Ring |
Type | Direct Light Outlet, Symmetric | Housing Material | Metal |
Color | Black | For Use With | PAR30, BR30, PAR38, BR40, 90 W Lamps |
Packages
1 - UNIT - 1 | 12 - UNIT - (12) | 24 - UNIT - 24 |