LITELINE 6-inch BR30/PAR30 BR40/PAR38 Metal Baffle , White
Description
White metal baffle with white trim ring. For use with PAR30, BR30, PAR38, BR40, 90W lamps.
Specifications
Brand Name | Liteline | Item Name | 6 in Baffle Trim |
Type | Direct Light Outlet, Symmetric | Housing Material | Steel |
Color | White | For Use With | PAR30, BR30, PAR38, BR40, 90 W Lamps |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 | 24 - UNIT - 24 |