LITELINE 6 inch SKYE Round Magnetic Trim, Oil-Rubbed Bronze
Description
SKYE Select dead-front trims available to provide a 2-tone professional trim and baffl e fi nish.
Specifications
Brand Name | Liteline | Sub Brand | SKYE Select |
Item Name | Magnetic Trim | Type | Round |
Size | 6 in | Color/Finish | Oil Rubbed Bronze |
For Use With | SKYE Recessed Downlighting | UPC | 771250014801 |
Packages
1 - UNIT - 1 |