
LITELINE 6-inch SKYE Select Round Trim, Black Trim/Black Baffle
Description
SKYE Select trim, 6", dead front, round. Black trim with Black baffle.
Specifications
Brand Name | Liteline | Sub Brand | SKYE Select |
Item Name | Trim with Baffle | Type | Dead Front, Round |
Size | 6 in | Color/Finish | Black |
For Use With | SKYE Recessed Downlighting | UPC | 662243106163 |
Packages
1 - UNIT - 1 |