![litslmt6rtbk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/459887694.jpg?preset=medium)
LITELINE Trim Ring for 6-inch SlimLED Multi Downlight, Black
Description
Twist and lock metal trims for the SlimLED MULTI 6" fixture.
Specifications
Brand Name | Liteline | Item Name | Round Trim |
Type | Twist and Lock | Material | Metal |
Color/Finish | Black | For Use With | SlimLED Multi 6 in Fixture |
UPC | 662243107160 |
Packages
1 - UNIT - 1 |