LITELINE 6 inch 120V Albalite Shower Trim, White
Description
RTM6020S is a white 6” aperture line voltage shower trim with Albalite lens and neoprene gasket, suitable for damp locations. The RTM6020S is used for A19 and medium base MR16 lamps.
Specifications
Brand Name | Liteline | Item Name | 6 in Shower Trim with Albalite Lens |
Type | Line Voltage | Lamp Type | A19/MR16 |
Lamp Wattage | A19: 40W, MR16: 35 W | Diameter | 7-3/4 in |
Depth | 33 mm | Color | White |
For Use With | RF601ICAT, RF602ICAT 6 in Recessed Housings | Standards | cULus Listed |
UPC | 771250919595 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |