![litrtm6024wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11901351.jpg?preset=medium)
LITELINE 6 inch 75W 120V RTM6024 Series Line Voltage Tilting Rear Load Gimbal Trim, White
Description
The RTM6024 is a 6” aperture line voltage tilting round rear load metal gimbal trim. The RTM6024 is used for PAR30 lamps.
Specifications
Brand Name | Liteline | Item Name | 6 in Trim with Gimbal Ring |
Type | Line Voltage, Rear Load, 35° Tilted | Lamp Type | PAR38 |
Housing Material | 0.04 in Painted Steel | Lamp Wattage | 150 W |
Diameter | 8-7/8 in | Depth | 23.8 mm |
Color | White | For Use With | RF601ICAT, RF602ICAT 6 in Recessed Housings |
Standards | cULus Listed | UPC | 771250922168 |
Packages
1 - UNIT - 1 | 24 - UNIT - 2 |