HUBBELL TO70S 6" Prescolite Open Trim With Reflector
Description
LiteBox® universal trim clear alzak reflector with IC/non-IC lamp, 13 W quad tube.
Specifications
Brand Name | Prescolite | Sub Brand | LiteBox® |
Item Name | 6 in Reflector Trim | Type | Universal, Round |
Lamp Type | PAR30L/38 Incandescent, Fluorescent Quad Tube | Lamp Wattage | 13 W Fluorescent, 50/75/100/120 W Incandescent |
Color | Clear Alzak Reflector | For Use With | PBX/RMN/IBX/RMNIC/CBX/CBXIC/HBX/SBX Series Recessed Housings |
Standards | UL Listed, CSA Certified | Application | Residential, Commercial |
UPC | 785235111454 |
Packages
1 - UNIT - 1 |