![prmto72g](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11951174.jpg?preset=medium)
HUBBELL TO72G 6-inch LiteBox Reflector Trim, Gold Alzak
Description
LiteBox universal trim gold alzak reflector.
Specifications
Brand Name | Prescolite | Sub Brand | LiteBox® |
Item Name | 6 in Reflector Trim | Type | Universal, Round |
Lamp Type | BR30/PAR30L/PAR38 Incandescent | Lamp Wattage | 50/120 W |
Color | Gold Alzak Reflector | For Use With | PBX/RMN/IBX/RMNIC/IDBX/CBX/CBXIC/HBX/SBX Series Recessed Housings |
Standards | UL Listed, CSA Certified | Application | Residential, Commercial, Hospital |
UPC | 785235111478 |
Packages
1 - UNIT - 1 |