HUBBELL TB10 6" 35/70W LiteBox Downlight Baffle Trim PAR30L Metal, Black
Description
LiteBox® universal trim baffle with metal halide lid lamp and non insulated ceiling. Commercial and residential applications.
Specifications
Brand Name | Prescolite | Sub Brand | LiteBox® |
Item Name | 6 in Downlight Baffle Trim | Type | Universal, Round, Open |
Lamp Type | PAR30L Metal Halide | Housing Material | Aluminum |
Lamp Wattage | 35/70 W | Color | Black Baffle |
For Use With | LiteBox Universal Series Recessed Downlight | Standards | UL Listed, CSA Certified |
UPC | 785235160834 |
Packages
1 - UNIT - 1 |