![prmtb15](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11951161.jpg?preset=medium)
HUBBELL TB15 6" Prescolite Open Baffle Trim, Black
Description
Prescolite TB15 Open Baffle Trim, 6 in OD, PAR30L/PAR38 Lamp, For Use With: HBX35/HBX70/HBX100 Luminaires.
Specifications
Brand Name | Hubbell | Item Name | Baffle Trim |
Type | Round, Deep, Universal | Color/Finish | Black |
Dimensions | 6 in | For Use With | 70 W PAR30L/38 Recessed Lighting |
UPC | 785235161008 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |