HUBBELL 6 inch 75W BR-30 PAR-30L LiteBox Baffle Trim Pot, Deep White
Description
LiteBox® universal trim baffle with non-IC lamp.
Specifications
Brand Name | Prescolite | Sub Brand | LiteBox® |
Item Name | 6 in Deep Baffle Trim | Type | Universal, Round |
Lamp Type | BR30/PAR30L Incandescent, Fluorescent, Metal Halide | Housing Material | Aluminum |
Lamp Wattage | 65/75/85/100 W | Color | White |
For Use With | PBX/RMN/IBX/RMNIC/IDBX/HBX/SBX Series Recessed Housings | Standards | UL Listed, CSA Certified |
Application | Residential, Commercial | UPC | 785235161190 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |