ACUITY 6 inch PAR38 Lithonia Lighting Narrow Baffle Flange Trim Pot, White
Description
White baffle
Specifications
Brand Name | Lithonia Lighting | Item Name | Reflector Trim |
Type | Trim | Lamp Type | Compact Fluorescent, Incandescent |
Housing Material | Aluminum | Number of Lamps | 1 |
Mounting Type | Recessed | Height | 12-5/8 in |
Width | 8-3/4 in | Color | Gloss White |
Standards | cUL Listed, IC, Non-IC | Application | For Residential use |
UPC | 784231096673 |
Packages
1 - UNIT - 1 | 24 - UNIT - (24) |