ACUITY 6 inch PAR30 Lithonia Lighting Shallow Wide Flange Baffle Reflector Trim Pot, Black
Description
Full Reflector Trim, Shallow, Wide Flange.
Specifications
Brand Name | Lithonia Lighting | Item Name | 6 in Downlight Baffle Trim |
Type | Wide Flange, Shallow | Ceiling Opening | 4-1/4 in |
Lamp Type | BR30/PAR30 Incandescent, Fluorescent | Housing Material | Aluminum |
Lamp Wattage | Incandescent: 65/75 W, Fluorescent: 13/18 W | Diameter | 7-5/8 in |
Height | 5-3/4 in | Color | White, Black Baffle |
For Use With | L7X, L7XR, LC6, LCP, L7XP, L7XPR, L7XF and L7XFR Recessed Housings | Standards | cULus Listed |
Application | For Residential use |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |