ACUITY 6 inch PAR30 Lithonia Lighting Shallow Wide Flange Baffle Reflector Trim Pot, White
Description
For use with housings L7X, L7XR, LC6, LCP, L7XP, L7XPR, L7XF and L7XFR. Construction: Aluminum one piece reflector. Polyester powder coat paint. All finishes, excluding PF option, have integral flange. Installation: Socket to trim interface. Trim retention is achieved by utilizing two side-mounted torsion springs on the trim and two receiving brackets in the can, ensuring a consistently tight fit with the ceiling. Listings: U.L. Listed to U.S. and Canadian safety standards. Damp location listed.
Specifications
Brand Name | Lithonia Lighting | Item Name | 6 in Downlight Baffle Trim |
Type | Standard, Wide Flange, Shallow | Ceiling Opening | 4-1/4 in |
Lamp Type | BR30/PAR30 Incandescent, Fluorescent | Housing Material | Aluminum |
Lamp Wattage | Incandescent: 65/75 W, Fluorescent: 13/18 W | Mounting Type | Torsion Spring |
Diameter | 7-5/8 in | Height | 5-3/4 in |
Color | White, White Baffle | For Use With | L7X, L7XR, LC6, LCP, L7XP, L7XPR, L7XF and L7XFR Recessed Housings |
Standards | cULus Listed | Application | For Residential use |
Packages
1 - UNIT - 1 | 24 - UNIT - (24) |