ACUITY 6 inch PAR30 Narrow Flange Baffle Reflector Trim Pot, Black
Description
For use with housings L7X, L7XR, LC6, L7XF and L7XFR. Construction: Aluminum one piece reflector. Polyester powder coat paint. All finishes, excluding PF option, have integral flange. Installation: Socket to trim interface. Trim retention is achieved by utilizing two side-mounted torsion springs on the trim and two receiving brackets in the can, ensuring a consistently tight fit with the ceiling. Listings: U.L. Listed to U.S. and Canadian safety standards. Damp location listed.
Specifications
Brand Name | Lithonia Lighting | Item Name | 6 in Baffle Full Reflector Trim |
Type | Narrow Flange | Lamp Type | BR30/PAR30 Incandescent, 13DTT and 26TRT Fluorescent |
Housing Material | Aluminum | Series | 7B2 |
Lamp Wattage | Incandescent: 65/75 W, Fluorescent: 13/26 W | Mounting Type | Torsion Spring |
Diameter | 149 mm ID x 194 mm OD | Height | 152 mm |
Color | White, Black Baffle | For Use With | L7X, L7XR, LC6, L7XF, L7XFR Housings |
Standards | cULus Listed | Application | For Residential Recessed Downlighting, Damp Locations |
Packages
1 - UNIT - 1 | 12 - UNIT - (12) |