ACUITY 6 inch 7E1 Series Eyeball Wide Flange Standard Full Reflector Trim, White
Description
The adjustable gimbal trim provides flexibility and versatility for accent lighting. It is ideal for hopitality, retail, residential and apartment interior spaces, such as slope ceilings, grazing textured surfaces, and highlighting artowrk or other architectural features.
Specifications
Brand Name | Lithonia Lighting | Item Name | 6 in Downlight Eyeball Trim |
Type | Non-Adjustable, Standard, Wide Flange, Round, 25° Tilted | Ceiling Opening | 4-7/8 in |
Lamp Type | BR40/PAR30 Incandescent, Fluorescent | Housing Material | Aluminum |
Lamp Wattage | Incandescent: 65/75 W, Fluorescent: 18 W | Mounting Type | Torsion Spring |
Diameter | 7-5/8 in | Height | 4 in |
Color | White | For Use With | L7X, L7XR, LC6, LCP, L7XP, L7XPR, L7XF and L7XFR Recessed Housings |
Standards | cULus Listed, CSA Certified | Application | For Residential use |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) | 12 - UNIT - 12 |