ACUITY 6 inch A19 Wet Polycarb Drop Opal Trim Pot, White
Description
Drop opal metal flange
Specifications
Brand Name | Lithonia Lighting | Item Name | Reflector Trim |
Type | Trim | Lamp Type | Not Applicable |
Housing Material | Aluminum | Number of Lamps | 1 |
Mounting Type | Recessed | Height | 12-5/8 in |
Width | 8-3/4 in | Color | White |
Standards | cUL Listed, IC | Application | For Residential use |
UPC | 784231085448 |
Packages
1 - UNIT - 1 | 12 - UNIT - (12) |