ACUITY 6 inch PAR30 Trim Pot Premium Open Reflector Wide Flange, White
Description
For use with housings LC6, LI6, L7X, L7XR, L7XF and LI6F. Construction: Antique bronze, oil-rubbed bronze, brushed nickel and white finishes are one-piece reflectors with integral flange. Installation: Socket to trim interface. Retaining clips riveted to top of trim to hold trim inside housing. Listing: UL Listed to U.S. and Canadian safety standards. Damp location listed.
Specifications
Brand Name | Lithonia Lighting | Item Name | 6 in Downlight Reflector Trim |
Type | Non-Adjustable, Wide Flange, Open | Ceiling Opening | 5 in |
Lamp Type | A19/BR30/PAR30 Incandescent, Fluorescent | Housing Material | Aluminum |
Lamp Wattage | Incandescent: 40/65/75 W, Fluorescent: 13/26 W | Diameter | 7-5/8 in |
Height | 6-1/2 in | Color | White, White Reflector |
For Use With | LC6, LI6, L7X, L7XR, L7XF, L7XFR and LI6F Recessed Housings | Standards | cULus Listed |
Application | For Residential use | UPC | 745975228614 |
Packages
1 - UNIT - 1 | (12) - UNIT - (12) |