ACUITY 6 inch PAR38 Lithonia Lighting Clear Diffuse Open Narrow Flange Reflector, White
Description
For use with housings LC6, L7X, L7XR, L7XF, LP6 and LP6F. Construction: Antique bronze, oil-rubbed bronze, brushed nickel and white finishes are one-piece reflectors with integral flange. Installation: Socket to trim interface. Retaining clips riveted to top of trim to hold trim inside housing. Listing: UL Listed to U.S. and Canadian safety standards. Damp location listed.
Specifications
Brand Name | Lithonia Lighting | Item Name | Open Trim |
Type | Narrow Flange, Round | Ceiling Opening | 6 in |
Housing Material | Aluminum | Diameter | 7-5/8 in |
Height | 7-1/4 in | Color | Clear Diffuse, White Reflector |
For Use With | LP6/LC6/L7X/L7XR/LI6 Series Incandescent, L7XF/LI6F/LP6F Series Fluorescent Downlight | Standards | UL Listed |
Application | For Damp Location and Residential Applications |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |