ACUITY 6 inch PAR30 Lithonia Lighting Wide Premium Baffle Trim Pot, White
Description
For use with housings LC6, LI6, L7X, L7XR, LI6F, L7XF, L7XFR . Construction: All finishes are one-piece aluminum open reflectors with integral flange. Installation: Socket to trim interface. Trim retention is achieved by utilizing two side-mounted torsion springs on the trim and two receiving brackets in the can, ensuring a consistently tight fit with the ceiling. Maximum ceiling thickness 1/2. Listings: UL Listed to U.S. and Canadian safety standards. Damp location listed.
Specifications
Brand Name | Lithonia Lighting | Item Name | 6 in Downlight Baffle Trim |
Type | Non-Adjustable, Wide Flange, Round | Ceiling Opening | 4-5/8 in |
Lamp Type | A19/BR30/PAR30 Incandescent, Fluorescent | Housing Material | Aluminum |
Lamp Wattage | Incandescent: 40/65/75 W, Fluorescent: 13/18/26/32 W | Diameter | 7-5/8 in |
Height | 6-1/2 in | Color | White, White Baffle |
For Use With | LC6, LI6, L7X, L7XR, LI6F, L7XF, L7XFR Recessed Housings | Standards | cULus Listed, CSA Certified |
Application | For Residential use |
Packages
1 - UNIT - 1 | (12) - UNIT - 1 |