ACUITY 942385 6-inch PAR38 Baffle Fixture Trim, White
Description
For use with rough-in LP6 and housings LC6, LI6, L7X, L7XR, LI6F, L7XF and L7XFR. Construction: Aluminum one-piece reflector. White polyester powder coat paint. Deep conical baffles available in black, white and brushed nickel. Integral flange. Installation: Socket to trim interface.Retaining clips riveted to top of reflector hold trim inside housing. Rough-ins with clips retain trims. Listing: UL Listed to U.S. and Canadian safety standards. Damp location listed.
Specifications
Brand Name | Lithonia Lighting | Item Name | 6 in Deep Baffle Full Reflector Trim |
Housing Material | Aluminum | Series | 6B2 |
Diameter | 7-5/8 in | Height | 6-1/2 in |
Color | White Polyester Powder Coated | For Use With | LP6 Rough-In and LC6, LI6, L7X, L7XR, LI6F, L7XF and L7XFR Housings |
Standards | UL Listed |
Packages
1 - UNIT - 1 |