ACUITY 6 inch PAR30 Premium Open Eyeball Reflector Flange, White
Description
With 350º horizontal rotation and up to 40º vertical adjustability, eyeballs are the ultimate in recessed trim flexibility. Ideal for accenting fireplaces, art objects or other collectibles, they accept both R and PAR lamps for a full range of beam spreads and intensities. The open eyeball is available in a variety of finishes
Specifications
Brand Name | Lithonia Lighting | Item Name | 6 in Downlight Eyeball Trim |
Type | Narrow Flange, Round, Open, Premium, 40° Tilted, 350° Roation | Ceiling Opening | 5-7/8 in |
Lamp Type | BR30/PAR30 Incandescent | Housing Material | Aluminum |
Lamp Wattage | 65/75 W | Diameter | 7-5/8 in |
Height | 6-1/2 in | Color | White |
For Use With | LC6, LI6, L7X, L7XR and LP6 Recessed Housings | Standards | cULus Listed |
Application | For Residential use |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |