Abbotsford
ykl6g2apar38r6

ACUITY 6 inch Lithonia Lighting Gimbal PAR38 Finishing Trim, Clear Diffuse

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:228TKR

Description

Adjustable gimbal trim 6” for PAR38 lamps. This adjustable gimbal trim provides flexibility and versatility for accent lighting. It is ideal for hopitality, retail, residential and apartment interior spaces, such as slope ceilings, grazing textured surfaces, and highlighting artowrk or other architectural features. Fit most common industry housing. This product is constructed of durable powder-coated steel finishing and offers directional accent lighting with a 35 degree vertical tilt and 180 degree horizontal rotation.

Specifications

Brand Name Lithonia Lighting Item Name 6 in Projector Adjustable Gimbal Trim
Ceiling Opening 4-3/4 in Lamp Type PAR38
Housing Material Steel Mounting Type Recessed
Diameter 7-3/4 in Height 5-3/4 in
Color Clear Diffuse For Use With L7X, L7XR and LC6 Housings
Standards CSA, cETLus Listed

Packages

1 - UNIT - 1 6 - UNIT - (6)