Abbotsford
ykl6g2mbpar38r6

ACUITY 228TKN 6-inch 6G2 Series Gimbal PAR38 Finishing Trim, Matte Black

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:228TKN

Description

Adjustable gimbal trim 6” for PAR38 lamps. This adjustable gimbal trim provides flexibility and versatility for accent lighting. It is ideal for hopitality, retail, residential and apartment interior spaces, such as slope ceilings, grazing textured surfaces, and highlighting artowrk or other architectural features. Fit most common industry housing. This product is constructed of durable powder-coated steel finishing and offers directional accent lighting with a 35 degree vertical tilt and 180 degree horizontal rotation.

Specifications

Brand Name Acuity Brands Item Name 6 in Trim
Type Direct Light Outlet, Symmetric, Rotating and Swivelling, Round, Projector Lamp Type E27 Medium, PAR38
Lamp Wattage 75 W Mounting Type Ceiling
Diameter 121 mm Height 145 mm
Color Matte Black

Packages

1 - UNIT - 1 6 - UNIT - (6)