ACUITY 6 inch A19 Lithonia Lighting Premium Polycarbonate Drop Flush Opal Trim, White
Description
Flush opal lens for wet location use with: LC6, L7X, L7XR, L7XF, LI6F LI6 Housing. Construction: Aluminum white reflector. Polyester powder coat paint. Opal or prismatic polycarbonate diffuser. Drop or flush lens. White integral flange or white plastic flange.
Specifications
Brand Name | Lithonia Lighting | Item Name | 6 in Downlight Trim with Flush Opal Lens |
Type | Narrow Flange, Round | Ceiling Opening | 5-5/8 in |
Lamp Type | A19 Incandescent, Fluorescent | Housing Material | Aluminum |
Lamp Wattage | Incandescent: 10/60 W, Fluorescent: 13/18/26 W | Diameter | 7-5/8 in |
Height | 5-3/4 in | Color | White |
For Use With | LC6, LI6, L7X, L7XR, LI6F, L7XF and L7XFR Recessed Housings, LP6 and LP6F Frame-in Kits | Standards | cULus Listed |
Application | For Residential use |
Packages
1 - UNIT - 1 |