ACUITY 6 inch A19 Lithonia Lighting Eyelid Premium Narrow Reflector Trim Pot, White
Description
Full Reflector Trim, Wallwash, Narrow Flange. Intended use: For use with frame-in LP6F, LP6 and housings LC6, LI6, L7X, L7XR, LI6F, L7XF and L7XFR. Construction: Aluminum white reflector. Polyester powder coat paint. White eyelid faceplate. White integral flange as standard. Installation: Socket to trim interface. Retaining clips riveted to top of reflector hold trim inside housing. Rough-ins with clips retain trims. Listings: U.L. Listed to U.S. and Canadian safety standards. Damp location listed.
Specifications
Brand Name | Lithonia Lighting | Item Name | 6 in Downlight Eyelid Trim |
Type | Narrow Flange, Wall Wash, Premium, Round | Ceiling Opening | 6-3/8 in |
Lamp Type | A19 Incandescent, Fluorescent | Housing Material | Aluminum |
Lamp Wattage | Incandescent: 40/100 W, Fluorescent: 13/18/26 W | Diameter | 7-5/8 in |
Height | 7-1/4 in | Color | White |
For Use With | LC6, LI6, L7X, L7XR, LI6F, L7XF and L7XFR Recessed Housings, LP6 and LP6F Frame-in Kits | Standards | cULus Listed |
Application | For Residential use | UPC | 784231081525 |
Packages
1 - UNIT - 1 |