ACUITY 6 inch Non-IC Incandescent Vertical Housing Pot
Description
Ideal for a wide variety of low- to medium-height ceiling applications including commercial, retail and hospitality spaces where open, baffled, wallwash and lensed reflectors are required.
Specifications
Brand Name | Lithonia Lighting | Item Name | 6 in Frame-In Recessed Housing |
Type | Remodel, Non-IC | Ceiling Opening | 6-7/8 in |
Lamp Type | Incandescent | Housing Material | Steel |
Mounting Type | Vertical | Height | 3-1/2 in |
Width | 12-1/4 in | Depth | 13 in |
Color | Gray | Standards | CSA Certified, cUL Listed |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |