Abbotsford
junicv612632t

ACUITY 6-inch 26W/32W Aculux CFL Triple Tube Housing

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:ICV6-126/32T

Description

Aculux 6-inch, CFL triple tube, recessed fixtures provide specification-grade, precision downlighting for general or wall wash illumination in low to medium ceiling height applications. They offer diffuse, uniform light from compact fluorescent lamps that consume less energy, last longer, and produce less heat than incandescent light sources. Premium, low-iridescent reflectors eliminate the rainbow color separation effect that often occurs with fluorescent lamps and standard-grade reflectors. A simplified housing design and trim format results in easy ordering, installation, and adjustment.

Specifications

Brand Name Juno Item Name 6 in Triple Tube Housing
Type Direct Light Outlet, Symmetric Light Sharing Lamp Type Compact Fluorescent
Ceiling Opening 6-7/8 in Housing Material Steel
Lamp Wattage 26/32 W Includes Standard Electronic Ballast
Standards Air-Loc, Energy Star Certified UPC 661209026453

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok