
PHILIPS LIGHTING 912400472590 13W 120V 5-1/4" Philips Lightolier® Xceed CFL, White Baffle with White Flange Downlight
Description
Xceed Compact fluorescent lensed round reflector trims.
Specifications
Brand Name | Lightolier | Sub Brand | Xceed |
Item Name | Recessed Downlight Diffuser Trim | Lamp Type | Compact Fluorescent |
Recessed Trim Type | 5-1/4 in Round | Mounting Type | Recessed |
For Use With | 1050RN Housing | Standards | Energy Star Certified |
UPC | 662057038902 |
Packages
1 - UNIT - 1 | 336 - SKID - 336 |