![lcl1001f18u](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/104190377.jpg?preset=medium)
PHILIPS LIGHTING 912400468283 18W 120/277V Lytecaster® UniFrame„¢ Non-IC
Description
"UNIFRAME 18W 5" FIK 120/277V"
Specifications
Brand Name | Lightolier | Sub Brand | Lytecaster, Uniframe |
Item Name | Frame-In Kit | Type | Non-IC |
Voltage Rating | 120 - 277 VAC | Fixture Wattage | 18 W |
Lamp Type | Compact Fluorescent | Amperage Rating | 0.16/0.07 A |
Lamp Base | 4 Pin GX24q-2 | Recessed Trim Type | 5 in |
Ballast Type | Electronic | UPC | 784197545635 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |