![lcl1002fh1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11697771.jpg?preset=medium)
SIGNIFY 1002FH1 HSG POT 5in NON IC CFL120V 13W GX232 MAG HPF
Description
Reflector : Hydroformed aluminum, .032 thick ; Anobrite (anodic-processed) semi-specular finish for permanent reflectivity; white trim flange. Step Baffle : Die-cast aluminum with stepped conical surface for low brightness, black or white finish.
Specifications
Brand Name | Lightolier | Sub Brand | Lytecaster |
Item Name | Compact Fluorescent Pot Light | Type | Symmetric, Direct |
Voltage Rating | 120 V | Lamp Type | Compact Fluorescent |
Lamp Wattage | 13 W | Lamp Base | GX23-2 |
Recessed Trim Type | 5-1/4 in | Housing Finish | Matte |
Dimensions | 149.225 mm OD x 168.275 mm D | Special Features | High-Gloss Reflector |
Includes | Control Unit | UPC | 784197110260 |
Packages
1 - UNIT - 1 | 192 - SKID - 192 |