PHILIPS LIGHTING 26/32/42W 347V 6-3/4 inch Aperture Lytecaster CFL Non-IC Uniframe Frame-In Kit
Description
"UNIFRAME 26-42W 6.75" FIK 347V"
Specifications
Brand Name | Lightolier | Sub Brand | Lytecaster, Uniframe |
Item Name | Frame-In Kit | Type | Non-IC |
Voltage Rating | 347 V | Fixture Wattage | 26/32/42 W |
Lamp Type | Compact Fluorescent | Amperage Rating | 0.09 A at 26 W, 0.11 A at 32 W, 0.15 A at 42 W |
Lamp Base | 4 Pin (GX24q-3/G24q-3), 4 Pin (GX24q-3), 4 Pin (GX24q-4) | Recessed Trim Type | 6-3/4 in |
Ballast Type | Electronic | UPC | 662057586373 |
Packages
1 - UNIT - 1 |