
PHILIPS LIGHTING 26/32/42W 120/277V 6-3/4 inch Aperture Lytecaster CFL Non-IC Uniframe Frame-In Kit
Description
"UNIFRAME 26-42W 6.75" FIK 120/277V"
Specifications
Brand Name | Lightolier | Sub Brand | Lytecaster, Uniframe |
Item Name | Frame-In Kit | Type | Round, Non-IC |
Voltage Rating | 120 - 277 V | Ceiling Opening | 6-3/4 in |
Housing Material | Aluminum | Lamp Wattage | 26/32/42 W |
Number of Lamps | 1 | Mounting Type | Recessed |
Application | For Indoor, Commercial use | UPC | 784197545499 |
Packages
1 - UNIT - 1 |