![lcl1101t26347](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11688763.jpg?preset=medium)
PHILIPS LIGHTING 1101T26-347 26W 347V 6-3/4" Aperture Lytecaster® 2 Lamps Low Profile CFL Frame-in Kit
Description
Specular clear AlzakĀ® aperture cone and Quad Tube lamps provide best efficiency. High reflectivity white reflector for maximum reflectance.
Specifications
Brand Name | Lightolier | Sub Brand | Lytecaster |
Item Name | Compact Fluorescent Pot Light | Type | Symmetric, Direct |
Voltage Rating | 347 V | Lamp Type | Compact Fluorescent |
Lamp Wattage | 26 W | Number of Lamps | 2 |
Recessed Trim Type | 6-3/4 in | Housing Finish | Matte |
Dimensions | 158.75 mm OD x 107.95 mm D | Special Features | High-Gloss Reflector |
Includes | Control Unit |
Packages
1 - UNIT - 1 |